Motion
9987
Mi Item #02137903
MFR #9987
Price$721.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02137903
MFR #9987

Mfr description
KBAC-24D AC DRIVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$721.04/each

Specifications

Details

  • Drive Supply Voltage
    115 V ac
  • Enclosure Rating
    IP 65
  • Enclosure Type
    IP65
  • Horsepower Rating Normal Duty
    1 hp
  • Number Of Input Phases
    1 ph
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)