Motion
6017.ZR.C3
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #02137905
MFR #6017.ZR.C3
List Price$341.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #02137905
MFR #6017.ZR.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$341.58/each for your price

Overview

Mfr description
6017-Z-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Standards Met
    DIN 625-1
  • Series
    60
  • Radial Dynamic Load Capacity
    53000 N
  • Radial Static Load Capacity
    43000 N
  • Manufacturer Catalog Number
    6017.ZR.C3
  • UPC_NO
    4012801274661
  • Weight
    1.97 lbs
  • Description
    6017-Z-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 85 mm bore diameter, single shielded closure, 130 mm outside diameter, and 22 mm overall width for radial fits.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text