Motion
6002-RS1

SKF
6002-RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #02137913
MFR #6002-RS1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6002-RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #02137913
MFR #6002-RS1

Mfr description
6002-RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6002-RS1 BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 6002-RS1 Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, double sealed closure, 32 mm outside diameter, and 9 mm width.
  • Manufacturer Catalog Number
    6002-RS1
  • Max Rpm
    32000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5.85 kN
  • Radial Static Load Capacity
    2.85 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577065551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)