Motion
6005

SKF
6005

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #02137917
MFR #6005
Price$49.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6005

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #02137917
MFR #6005

Mfr description
6005 BRG
  • Deep groove ball bearing
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.56/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.18 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6005 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6005 Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, open closure, 47 mm outside diameter, and 12 mm width.
  • Manufacturer Catalog Number
    6005
  • Max Rpm
    20000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2670 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577740137

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)