Motion
6006-2RS1NR (CN)

SKF
6006-2RS1NR (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, With Snap Ring
MI ITEM #02137923
MFR #6006-2RS1NR (CN)
Price$89.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6006-2RS1NR (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Double Sealed, With Snap Ring
MI ITEM #02137923
MFR #6006-2RS1NR (CN)

Mfr description
6006-2RSNR (CN) BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.78/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated
  • Weight
    0.28 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6006-2RSNR (CN) BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 6006-2RS1NR (CN) is a radial deep groove ball bearing with a 30mm straight bore, double sealed, and 55mm OD, built for durability.
  • Manufacturer Catalog Number
    6006-2RS1NR (CN)
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13.8 kN
  • Radial Static Load Capacity
    8.3 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316571408439

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)