Motion
6007-2RS1NR (CN)

SKF
6007-2RS1NR (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, With Snap Ring
MI ITEM #02137927
MFR #6007-2RS1NR (CN)
Price$89.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6007-2RS1NR (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, With Snap Ring
MI ITEM #02137927
MFR #6007-2RS1NR (CN)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$89.32/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.38 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6007-2RS1NR BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing has 35 mm bore diameter, double sealed closure, 62 mm outside diameter, and 14 mm overall width for radial applications.
  • Manufacturer Catalog Number
    6007-2RS1NR (CN)
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16.8 kN
  • Radial Static Load Capacity
    10.2 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316570348965

Overview

Mfr description
6007-2RS1NR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text