Motion
6008

SKF
6008

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #02137931
MFR #6008
Price$49.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6008

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #02137931
MFR #6008

Mfr description
6008 (CN) BRG
  • Deep groove ball bearing
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.21/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.43 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6008 (CN) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 6008 Radial/Deep Groove Ball Bearing features 40 mm bore diameter, straight bore, open closure, 68 mm outside diameter, and 15 mm width.
  • Manufacturer Catalog Number
    6008
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    14000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4000 lbf
  • Radial Static Load Capacity
    2470 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577293190

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)