Motion
6010 NR

SKF
6010 NR

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Open, With Snap Ring, CN Internal Clearance
MI ITEM #02137941
MFR #6010 NR
Price$142.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6010 NR

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 16 mm Width, Open, With Snap Ring, CN Internal Clearance
MI ITEM #02137941
MFR #6010 NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.11/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.62 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6010 NR (CN) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 50 mm bore diameter, open closure, 80 mm outside diameter, and 16 mm overall width.
  • Manufacturer Catalog Number
    6010 NR
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    11000 rpm
  • Maximum Operating RPM
    11000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5150 lbf
  • Radial Static Load Capacity
    3510 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316577293244

Overview

Mfr description
6010 NR (CN) BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text