Motion
6010-2RS1NR

SKF
6010-2RS1NR

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, With Snap Ring
Mi Item #02137943
MFR #6010-2RS1NR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6010-2RS1NR

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, With Snap Ring
Mi Item #02137943
MFR #6010-2RS1NR

Mfr description
6010-2RSNR (CN) BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)