Motion
6012

SKF
6012

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02137950
MFR #6012
Price$109.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6012

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02137950
MFR #6012

Mfr description
6012 (CN) BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.42/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.92 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6012 (CN) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing features 60 mm bore diameter, straight type, open closure, 95 mm outside diameter, and 18 mm width for radial use.
  • Manufacturer Catalog Number
    6012
  • Max Rpm
    9500 rpm
  • Maximum Operating RPM
    15000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6900 lbf
  • Radial Static Load Capacity
    5210 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577061850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)