Motion
6013 NR

SKF
6013 NR

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, With Snap Ring
MI ITEM #02137953
MFR #6013 NR
Your Price$227.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6013 NR

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, With Snap Ring
MI ITEM #02137953
MFR #6013 NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$227.64/each(List $261.79)

Overview

Mfr description
6013 NR (CN) BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    18 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    9000 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    7170 lbf
  • Radial Static Load Capacity
    5620 lbf
  • Manufacturer Catalog Number
    6013 NR
  • UPC_NO
    7316577612922
  • Weight
    1.04 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6013 NR (CN) BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing with 65 mm bore, open closure, 100 mm outside diameter, and 18 mm width for general radial uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text