Motion
6013-Z

SKF
6013-Z

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #02137957
MFR #6013-Z
Price$198.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6013-Z

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #02137957
MFR #6013-Z

Mfr description
6013-Z (CN) BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.14/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 3
  • Weight
    1.03 lbs

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    6013-Z (CN) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6013-Z Radial/Deep Groove Ball Bearing features 65 mm bore diameter, straight bore, single shielded closure, 100 mm outside diameter, and 18 mm width.
  • Manufacturer Catalog Number
    6013-Z
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    7000 rpm
  • Maximum Operating RPM
    9500 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7170 lbf
  • Radial Static Load Capacity
    5620 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577612885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)