Motion
6017-2Z

SKF
6017-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
Mi Item #02137969
MFR #6017-2Z
Price$235.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6017-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 130 mm OD, 22 mm Width, Double Shielded, Without Snap Ring
Mi Item #02137969
MFR #6017-2Z

Mfr description
6017-2Z (CN) BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.11/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    22 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    22 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.16 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6017-2Z (CN) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6017-2Z Radial/Deep Groove Ball Bearing features 85 mm bore diameter, straight bore, double shielded closure, 130 mm outside diameter, and 22 mm width.
  • Manufacturer Catalog Number
    6017-2Z
  • Max Rpm
    5300 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11690 lbf
  • Radial Static Load Capacity
    9660 lbf
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571065724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)