Motion
6200-Z

SKF
6200-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02137972
MFR #6200-Z
Your Price$18.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6200-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02137972
MFR #6200-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.39/each(List $22.07)

Overview

Mfr description
6200-Z (CN) BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    9 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.6 mm
  • Max Rpm
    28000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    1214 lbf
  • Radial Static Load Capacity
    531 lbf
  • Manufacturer Catalog Number
    6200-Z
  • UPC_NO
    7316570185591
  • Weight
    0.07 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6200-Z (CN) BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6200-Z Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight bore, single shielded closure, 30 mm outside diameter, and 9 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text