Motion
6003-2Z

SKF
6003-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #02137978
MFR #6003-2Z
Price$42.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6003-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #02137978
MFR #6003-2Z

Mfr description
6003-2Z (CN) BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.07/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.1 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6003-2Z (CN) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 6003-2Z is a 17 mm bore radial/deep groove ball bearing with 35 mm OD, 10 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    6003-2Z
  • Manufacturer Upc Number
    7316577758651
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    45000 rpm
  • Maximum Operating RPM
    22000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1430 lbf
  • Radial Static Load Capacity
    730 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577758651

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)