Motion
BL646 50FT 799P M TO M

MORSE
BL646 50FT 799P M TO M

330228 Leaf Chain - 4 x 6 Lacing, 0.7500 in Pitch, 22000 lb Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #02137996
MFR #BL646 50FT 799P M TO M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
BL646 50FT 799P M TO M

330228 Leaf Chain - 4 x 6 Lacing, 0.7500 in Pitch, 22000 lb Breaking Strength, 50 ft Overall Length, Steel Material
Mi Item #02137996
MFR #BL646 50FT 799P M TO M

Mfr description
BL646 50FT REEL
  • Morse Leaf chains are designed for high lifting power at low speeds Morse leaf chain is constructed from link plates and riveted pins Available with F97 Certification Available in package quantities or as strands of a specific length.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    22000 lb
  • Chain Size
    BL6
  • Lacing
    4 x 6
  • Link Plate Height  
    0.7000 in
  • Link Plate Thickness  
    0.1250 in
  • Overall Length
    50 ft
  • Pin Diameter  
    0.312
  • Pitch  
    0.7500 in
  • Tensile Strength
    22000
  • Weight
    2.35
  • Weight per Foot
    2.35 lbs
  • Width
    1.441
  • Width Over Riveted Pins
    1.4410 in

Details

  • Chain Number & Pitch
    0.75
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BL646 50FT 799P M TO M
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288466826
  • Material
    Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ISO LH 1023, F97 Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)