Motion
6002-Z

SKF
6002-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02138024
MFR #6002-Z
Price$42.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6002-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Single Shielded, Without Snap Ring
MI ITEM #02138024
MFR #6002-Z

Mfr description
6002-Z (CN) BRG
  • Deep groove ball bearing
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.89/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    9 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Shielded
  • Description
    6002-Z (CN) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6002-Z Radial/Deep Groove Ball Bearing includes 15 mm bore diameter, straight bore, single shielded closure, 32 mm outside diameter, and 9 mm width.
  • Manufacturer Catalog Number
    6002-Z
  • Max Rpm
    26000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1310 lbf
  • Radial Static Load Capacity
    640 lbf
  • Seal Material
    Tinplate
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577094063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)