Motion
6206-2RSNR

SKF
6206-2RSNR

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, With Snap Ring
Mi Item #02138127
MFR #6206-2RSNR
Price$59.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6206-2RSNR

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, With Snap Ring
Mi Item #02138127
MFR #6206-2RSNR

Mfr description
6206-2RS1NR BRG
  • Stainless Steel Ball and Black Oxide Coated Housing Tolerance ring for interference fitting Greater Shock Loading Protection / Self Levelling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.29/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.48 lbs

Details

  • Ball Material
    Stainless Steel Ball and Black Oxide Coated Housing
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6206-2RS1NR BRG
  • Features & Benefits
    Stainless Steel Ball and Black Oxide Coated Housing Tolerance ring for interference fitting Greater Shock Loading Protection / Self Levelling
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6206-2RSNR is a 30 mm bore radial/deep groove ball bearing with 62 mm OD, 16 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6206-2RSNR
  • Manufacturer Upc Number
    7316571403137
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20.3 kN
  • Radial Static Load Capacity
    11.2 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316571403137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)