Motion
6210-ZNR

SKF
6210-ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Shielded, With Snap Ring
MI ITEM #02138148
MFR #6210-ZNR
List Price$174.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6210-ZNR

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Single Shielded, With Snap Ring
MI ITEM #02138148
MFR #6210-ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.68/each for your price

Overview

Mfr description
6210-ZNR (CN) BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    20 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1 mm
  • Max Rpm
    10000 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    8340 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Manufacturer Catalog Number
    6210-ZNR
  • UPC_NO
    7316570850765
  • Weight
    1.07 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6210-ZNR (CN) BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing provides 50 mm bore diameter, single shielded closure, 90 mm outside diameter, and 20 mm overall width for radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text