Motion
6211-RS1 (CN)

SKF
6211-RS1 (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Single Sealed, Without Snap Ring
MI ITEM #02138152
MFR #6211-RS1 (CN)
Price$129.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6211-RS1 (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Single Sealed, Without Snap Ring
MI ITEM #02138152
MFR #6211-RS1 (CN)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.28/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Precision Rating
    Not Rated
  • Weight
    1.38 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Single Sealed
  • Description
    6211-RS1 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This 6211-RS1 (CN) Radial/Deep Groove Ball Bearing has 55 mm bore diameter, straight bore, single sealed, 100 mm OD, and 21 mm overall width.
  • Manufacturer Catalog Number
    6211-RS1 (CN)
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    46.2 kN
  • Radial Static Load Capacity
    29 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577738035

Overview

Mfr description
6211-RS1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text