Motion
006-11581A

TIMKEN (FAFNIR)
006-11581A

Idler Flat Belt Pulley - 0.8750 in Belt Width, 0.3850 to 0.3940 in Bore, 1.2188 in Face Width, 3.6250 in OD, Steel Material
Mi Item #02138220
MFR #006-11581A
Price$310.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
006-11581A

Idler Flat Belt Pulley - 0.8750 in Belt Width, 0.3850 to 0.3940 in Bore, 1.2188 in Face Width, 3.6250 in OD, Steel Material
Mi Item #02138220
MFR #006-11581A

Mfr description
006-11581A BRG (PULLEY)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$310.98/each

Specifications

Dimensions

  • Belt Width
    0.8750 in
  • Bore Diameter
    0.3850 to 0.3940 in
  • Face Diameter
    3 in
  • Face Width
    1.2188 in
  • Flat Surface Width
    7/8 in
  • Outside Diameter
    3.6250 in
  • Weight
    0.56 lbs

Details

  • Flat Surface Type
    Flat
  • Manufacturer Upc Number
    087796062207
  • Pulley Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796062207
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)