Motion
GN114KRRB
Ball Insert Bearing - Cylindrical Bore, 1-7/8 in ID
MI ITEM #02138222
MFR #GN114KRRB
Price$448.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-7/8 in ID
MI ITEM #02138222
MFR #GN114KRRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$448.29/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Inner Ring Width  
    1.9375 in
  • Outer Ring Width  
    29 mm
  • Outside Diameter  
    4.3307 in
  • Overall Width
    1.9375 in
  • Weight
    4.44 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    2190 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    15300 lbf
  • Radial Static Load Capacity
    8000 lbf
  • Series
    GN-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796053908

Overview

Mfr description
GN114KRRB BRG
  • The heavy series R-Seal bearings are similar to the standard series and designed to withstand continuous, heavy, or shock loads
  • This series has heavier section 300 Series bearings. They include a considerably thicker sealing member in the contact-type diaphragm seal
  • The design of the series assure complete retention of the lubricant and positive exclusion of all contaminants
  • GN-KRRB Series have a spherical OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought