Motion
6313-ZNR (CN)

SKF
6313-ZNR (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Single Shielded, With Snap Ring
MI ITEM #02138297
MFR #6313-ZNR (CN)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6313-ZNR (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Single Shielded, With Snap Ring
MI ITEM #02138297
MFR #6313-ZNR (CN)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6313-ZNR (CN) BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Max Rpm
    6700 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    97.5 kN
  • Radial Static Load Capacity
    60 kN
  • Manufacturer Catalog Number
    6313-ZNR (CN)
  • UPC_NO
    7316577314314
  • Weight
    4.85 lbs
  • Description
    6313-ZNR (CN) BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6313-ZNR (CN) Radial/Deep Groove Ball Bearing features 65 mm bore diameter, straight bore, single shielded closure, 140 mm outside diameter, and 33 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text