Motion
6305-2RSNR (CN) (CN)

SKF
6305-2RSNR (CN) (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, With Snap Ring
Mi Item #02138331
MFR #6305-2RSNR (CN) (CN)
Price$77.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6305-2RSNR (CN) (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, With Snap Ring
Mi Item #02138331
MFR #6305-2RSNR (CN) (CN)

Mfr description
6305-2RS1NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.07/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.55 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6305-2RS1NR BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6305-2RSNR (CN) (CN) is a 25 mm bore radial/deep groove ball bearing with 62 mm OD, 17 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6305-2RSNR (CN) (CN)
  • Manufacturer Upc Number
    7316570929928
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    23.4 kN
  • Radial Static Load Capacity
    11.6 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316570929928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)