Motion
6304-2ZNR

SKF
6304-2ZNR

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, With Snap Ring
Mi Item #02138333
MFR #6304-2ZNR
Price$39.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6304-2ZNR

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, With Snap Ring
Mi Item #02138333
MFR #6304-2ZNR

Mfr description
6304-2ZNR (CN) BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.24/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)