Motion
6314-2RS1 (CN)

SKF
6314-2RS1 (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Sealed, Without Snap Ring
Mi Item #02138348
MFR #6314-2RS1 (CN)
Price$747.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6314-2RS1 (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Sealed, Without Snap Ring
Mi Item #02138348
MFR #6314-2RS1 (CN)

Mfr description
6314-2RS1 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$747.81/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated
  • Weight
    5.77 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6314-2RS1 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6314-2RS1 (CN) Radial/Deep Groove Ball Bearing features 70 mm bore diameter, straight bore, double sealed closure, 150 mm outside diameter, and 35 mm width.
  • Manufacturer Catalog Number
    6314-2RS1 (CN)
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    111 kN
  • Radial Static Load Capacity
    68 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570661224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)