Motion
6304-2RS (CN) (CN)

SKF
6304-2RS (CN) (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02138370
MFR #6304-2RS (CN) (CN)
Price$52.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6304-2RS (CN) (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02138370
MFR #6304-2RS (CN) (CN)

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.18/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.33 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6304-2RSH BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6304-2RS (CN) (CN) is a 20 mm bore radial/deep groove ball bearing with 52 mm OD, 15 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6304-2RS (CN) (CN)
  • Manufacturer Upc Number
    7316572049150
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    16.8 kn
  • Radial Static Load Capacity
    7.8 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572049150

Overview

Mfr description
6304-2RSH BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text