Motion
6302-2Z (CN) (CN)

SKF
6302-2Z (CN) (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
Mi Item #02138373
MFR #6302-2Z (CN) (CN)
Price$29.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6302-2Z (CN) (CN)

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
Mi Item #02138373
MFR #6302-2Z (CN) (CN)

Mfr description
6302-2Z (CN) BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.99/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Weight
    0.2 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6302-2Z (CN) BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 6302-2Z (CN) (CN) is a 15 mm bore radial/deep groove ball bearing with 42 mm OD, 13 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    6302-2Z (CN) (CN)
  • Manufacturer Upc Number
    7316577758804
  • Max Rpm
    38000 rpm
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11.9 kN
  • Radial Static Load Capacity
    5.4 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577758804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)