Motion
6314Z
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Shielded, Without Snap Ring, C0 Internal Clearance
MI ITEM #02138463
MFR #6314Z
Price$639.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Single Shielded, Without Snap Ring, C0 Internal Clearance
MI ITEM #02138463
MFR #6314Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$639.44/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    35 mm
  • Overall Length
    150 mm
  • Overall Width  
    35 mm
  • Weight
    5.644 lbs, 2.56 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6314Z is a radial deep groove ball bearing with a 70 mm bore, single shielded, 150 mm outside diameter, and 35 mm width for robust applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6314Z
  • Manufacturer Upc Number
    029176017445
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Maximum RPM (Grease)
    5300 rpm
  • Maximum RPM (Oil)
    6300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24600 lbf
  • Radial Static Load Capacity
    15300 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176017445

Overview

Mfr description
6314Z BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text