Motion
6313NR
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Open, With Snap Ring, C0 Internal Clearance
Mi Item #02138466
MFR #6313NR
Price$640.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Open, With Snap Ring, C0 Internal Clearance
Mi Item #02138466
MFR #6313NR

Mfr description
6313NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.93/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    140 mm
  • Overall Height
    33 mm
  • Overall Length
    140 mm
  • Overall Width  
    33 mm
  • Weight
    4.652 lbs, 2.11 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6313NR is a radial deep groove ball bearing with a 65 mm bore, open, 140 mm outside diameter, and 33 mm width for robust applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6313NR
  • Manufacturer Upc Number
    029176035166
  • Max Rpm
    6700 rpm
  • Maximum Operating RPM
    6700 rpm
  • Maximum RPM (Grease)
    5600 rpm
  • Maximum RPM (Oil)
    6700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21900 lbf
  • Radial Static Load Capacity
    13400 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176035166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)