Motion
6310NR
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, With Snap Ring, C0 Internal Clearance
Mi Item #02138480
MFR #6310NR
Price$213.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Open, With Snap Ring, C0 Internal Clearance
Mi Item #02138480
MFR #6310NR

Mfr description
6310NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.99/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Height
    27 mm
  • Overall Length
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.337 lbs, 1.06 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6310NR is a radial deep groove ball bearing with a 50 mm bore, open, 110 mm outside diameter, and 27 mm width for industrial use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6310NR
  • Manufacturer Upc Number
    029176035104
  • Max Rpm
    8500 rpm
  • Maximum Operating RPM
    8500 rpm
  • Maximum RPM (Grease)
    7100 rpm
  • Maximum RPM (Oil)
    8500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14600 lbf
  • Radial Static Load Capacity
    8600 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176035104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)