Motion
6307ZNR
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Single Shielded, With Snap Ring, C0 Internal Clearance
MI ITEM #02138490
MFR #6307ZNR
Price$171.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Single Shielded, With Snap Ring, C0 Internal Clearance
MI ITEM #02138490
MFR #6307ZNR

Mfr description
6307ZNR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.56/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    21 mm
  • Overall Length
    21 mm
  • Overall Width  
    21 mm
  • Weight
    1.030 lbs, 0.467 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6307ZNR is a radial deep groove ball bearing with a 35 mm bore, single shielded, 80 mm outside diameter, and 21 mm width for heavy-duty applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6307ZNR
  • Manufacturer Upc Number
    029176065668
  • Max Rpm
    12000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Maximum RPM (Grease)
    10000 rpm
  • Maximum RPM (Oil)
    12000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    4300 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176065668

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)