Motion
6300ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
Mi Item #02138509
MFR #6300ZZ
Price$37.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Shielded, Without Snap Ring
Mi Item #02138509
MFR #6300ZZ

Mfr description
6300-ZZ C0 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.64/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outer Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Height
    10 mm
  • Overall Length
    35 mm
  • Overall Width  
    11 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6300ZZ is a radial deep groove ball bearing with a 10 mm bore, double shielded, 35 mm outside diameter, and 11 mm width for precision machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6300ZZ
  • Manufacturer Upc Number
    029176020568
  • Maximum RPM (Grease)
    26000 rpm
  • Maximum RPM (Oil)
    30000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1910 lbf
  • Radial Static Load Capacity
    770 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176020568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)