Motion
6011LLUNR

NTN
6011LLUNR

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #02138680
MFR #6011LLUNR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6011LLUNR

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width, Double Sealed, With Snap Ring, CN Internal Clearance
MI ITEM #02138680
MFR #6011LLUNR

Mfr description
6011LLUNR BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.891 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    6011LLUNR BRG
  • Internal Clearance
    CN
  • Long Description
    The 6011LLUNR is a radial deep groove ball bearing with a 55 mm bore, double sealed, 90 mm outside diameter, and 18 mm width for robust machinery.
  • Manufacturer Catalog Number
    6011LLUNR
  • Manufacturer Upc Number
    4547359622935
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7080 lbf
  • Radial Static Load Capacity
    4750 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359622935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)