Motion
6213ZZNR

NTN
6213ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #02138752
MFR #6213ZZNR
Price$272.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6213ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
Mi Item #02138752
MFR #6213ZZNR

Mfr description
6213ZZNR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.46/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.251 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    6213ZZNR BRG
  • Internal Clearance
    CN
  • Long Description
    The 6213ZZNR is a 65 mm bore radial deep groove ball bearing with double shields and 120 mm outer diameter for heavy-duty use.
  • Manufacturer Catalog Number
    6213ZZNR
  • Manufacturer Upc Number
    4547359625578
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359370119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)