Motion
60102RS

JTEKT KOYO
60102RS

Deep Groove Ball Bearing - 1.9688 in Bore, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #02138964
MFR #60102RS
Price$84.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
60102RS

Deep Groove Ball Bearing - 1.9688 in Bore, 80 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #02138964
MFR #60102RS

Mfr description
6010-2RS C0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.9688 in
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)