Motion
6013ZZ
Deep Groove Ball Bearing - 65 mm Bore, 100 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
Mi Item #02138977
MFR #6013ZZ
Price$98.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Bearing - 65 mm Bore, 100 mm OD, 18 mm Width, Double Shielded, Without Snap Ring
Mi Item #02138977
MFR #6013ZZ

Mfr description
6013ZZ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.74/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)