Motion
6208Z
Deep Groove Ball Bearing - 1.5748 in Bore, 80 mm OD, 18 mm Width, Single Shielded, Without Snap Ring
Mi Item #02139022
MFR #6208Z
Price$68.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Bearing - 1.5748 in Bore, 80 mm OD, 18 mm Width, Single Shielded, Without Snap Ring
Mi Item #02139022
MFR #6208Z

Mfr description
6208-Z C0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.57/each

Specifications

Dimensions

  • Bore Diameter  
    1.5748 in
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)