Motion
6002-2NSE9
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Without Snap Ring
MI ITEM #02139662
MFR #6002-2NSE9
Your Price$15.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Without Snap Ring
MI ITEM #02139662
MFR #6002-2NSE9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.46/each(List $21.33)

Overview

Mfr description
6002-2NSE9 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6002-2NSE9BXMM
  • Manufacturer Upc Number
    4991893618440
  • UPC_NO
    4991893618440
  • Weight
    0.07 lbs
  • Description
    6002-2NS C0 BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.44
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6002-2NSE9BXMM is a 15 mm bore radial deep groove ball bearing with a 32 mm outside diameter and 9 mm width for machinery systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text