Motion
6008-2NSE9
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02139664
MFR #6008-2NSE9
Price$42.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02139664
MFR #6008-2NSE9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.97/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    15 mm
  • Weight
    0.43 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6008-2NS C0 BRG
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6008-2NSE9BXMM is a radial deep groove ball bearing with a 40mm bore, straight bore, double sealed, 68mm OD, and 15mm width, suitable for high-performance machinery.
  • Manufacturer Catalog Number
    6008-2NSE9BXMM
  • Manufacturer Upc Number
    4991893515961
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893515961

Overview

Mfr description
6008-2NSE9 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text