1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
6009-2NSE9
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
02139665
MFR #
6009-2NSE9
List Price
$70.48
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
NACHI AMERICA INC 6009-2NSE9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
6009-2NSE9
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
02139665
MFR #
6009-2NSE9
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$70.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
6009-2NSE9 BALL BRG
Specifications
Bore Type
Straight
Bore Diameter
45 mm
Outside Diameter
45 mm
Overall Width
16 mm
Snap Ring Included
Without Snap Ring
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data