Motion
6205-2NSE9
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Without Snap Ring
Mi Item #02139686
MFR #6205-2NSE9
Price$20.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Without Snap Ring
Mi Item #02139686
MFR #6205-2NSE9

Mfr description
6205-2NS C0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.84/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.28 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6205-2NS C0 BRG
  • Harmonization Code
    8482.10.50.48
  • Long Description
    The 6205-2NSE9BXMM is a radial deep groove ball bearing with a 25mm bore, straight bore, 52mm outside diameter, and 15mm width, designed for industrial applications.
  • Manufacturer Catalog Number
    6205-2NSE9BXMM
  • Manufacturer Upc Number
    4991893529838
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893529838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)