Motion
6209-2NSE9
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Without Snap Ring
MI ITEM #02139702
MFR #6209-2NSE9
Your Price$57.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Without Snap Ring
MI ITEM #02139702
MFR #6209-2NSE9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.88/each(List $79.87)

Overview

Mfr description
6209-2NS C0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6209-2NSE9BSXM
  • Manufacturer Upc Number
    4991893531060
  • UPC_NO
    4991893531060
  • Weight
    0.9 lbs
  • Description
    6209-2NS C0 BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6209-2NSE9BSXM is a radial deep groove ball bearing with a 45mm bore, straight bore, 85mm OD, and 19mm width, suitable for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text