Motion
6210-2NSE9
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Without Snap Ring
Mi Item #02139704
MFR #6210-2NSE9
Price$80.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Without Snap Ring
Mi Item #02139704
MFR #6210-2NSE9

Mfr description
6210-2NS C0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.10/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    1.02 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6210-2NS C0 BRG
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6210-2NSE9BXMM is a radial deep groove ball bearing with a 50mm bore, straight bore, 90mm OD, and 20mm width, perfect for industrial applications.
  • Manufacturer Catalog Number
    6210-2NSE9BXMM
  • Manufacturer Upc Number
    4991893531251
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893531251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)