Motion
6211ZZE
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02139710
MFR #6211ZZE
Price$119.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02139710
MFR #6211ZZE

Mfr description
6211 ZZE DEEP GROOVE RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.56/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.34 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6211 ZZE DEEP GROOVE RADIAL BALL BEARING
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6211ZZEBSRM is a radial deep groove ball bearing with a 55mm bore, straight bore, double shielded, 100mm OD, and 21mm width, suitable for contamination protection.
  • Manufacturer Catalog Number
    6211ZZEBSRM
  • Manufacturer Upc Number
    4991893725803
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893725803

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)