Motion
6212-2NSE
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Without Snap Ring
Mi Item #02139714
MFR #6212-2NSE
Price$132.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Without Snap Ring
Mi Item #02139714
MFR #6212-2NSE

Mfr description
6212-2NS C0 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.53/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Weight
    1.73 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    6212-2NS C0 BRG
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6212-2NSEBXMM is a radial deep groove ball bearing with a 60mm bore, straight bore, 110mm OD, and 22mm width, ideal for industrial machinery.
  • Manufacturer Catalog Number
    6212-2NSEBXMM
  • Manufacturer Upc Number
    4991893531695
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893531695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)