Motion
6216ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02139724
MFR #6216ZZ
List Price$224.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02139724
MFR #6216ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$224.52/each for your price

Overview

Mfr description
6216-ZZ C0 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6216ZZBXMS
  • Manufacturer Upc Number
    4991893532708
  • UPC_NO
    4991893532708
  • Weight
    3.09 lbs
  • Description
    6216-ZZ C0 BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6216ZZBXMS is a radial deep groove ball bearing with an 80mm bore, straight bore, double shielded, 140mm OD, and 26mm width, designed for contamination protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text