Motion
6307ZZE
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
Mi Item #02139746
MFR #6307ZZE
Price$43.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
Mi Item #02139746
MFR #6307ZZE

Mfr description
6307 ZZE DEEP GROOVE RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.44/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.01 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    6307 ZZE DEEP GROOVE RADIAL BALL BEARING
  • Harmonization Code
    8482.10.50.52
  • Long Description
    The 6307ZZEBXMM is a radial/deep groove ball bearing with a 35mm bore, straight design, double shielded, 80mm OD, and 21mm width for industrial use.
  • Manufacturer Catalog Number
    6307ZZEBXMM
  • Manufacturer Upc Number
    4991893775006
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893775006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)