Motion
6309-2NSE9NR

NACHI AMERICA INC
6309-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, With Snap Ring
MI ITEM #02139757
MFR #6309-2NSE9NR
Your Price$116.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
6309-2NSE9NR

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, With Snap Ring
MI ITEM #02139757
MFR #6309-2NSE9NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.50/each(List $160.77)

Overview

Mfr description
6309 2NSE9 NR DEEP GROOVE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6309-2NSE9NRBXMM
  • Manufacturer Upc Number
    4991893779813
  • UPC_NO
    4991893779813
  • Weight
    1.4 lbs
  • Description
    6309 2NSE9 NR DEEP GROOVE
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6309-2NSE9NRBXMM is a radial/deep groove ball bearing with a 45mm bore, straight design, 100mm OD, and 25mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text