Overview
Mfr description
6311 ZZE DEEP GROOVE RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6311ZZEC3BXMM
- Manufacturer Upc Number4991893785920
- UPC_NO4991893785920
- Weight3.02 lbs
- Description6311 ZZE DEEP GROOVE RADIAL BALL BEARING
- Country of OriginJAPAN
- Harmonization Code8482.10.50.56
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6311ZZEC3BXMM is a radial deep groove ball bearing with a 55 mm bore and 120 mm outside diameter, double shielded for durability.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data